
Berries Rectangle Activity Table, 30 in. x 60 in., Mobile, Oak/Black/Black
Mfr # 6408JCM210
Zoro # G811900169
product price: $699.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6408JCM210
Zoro #
G811900169
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 60 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging workspace for children and adults alike. Constructed with a sturdy oak top, this table offers exceptional durability and longevity, ensuring it can withstand the rigors of daily use. The sleek black frame adds a touch of modernity and sophistication to the overall design, making it a stylish addition to any environment. One of the standout features of this table is its mobility. Equipped with smooth-rolling casters, it can be effortlessly moved from one location to another, allowing for easy reconfiguration of the space. This feature is particularly beneficial in classrooms, libraries, or activity centers where flexibility is key. The spacious rectangular surface provides ample room for various activities, such as arts and crafts, group projects, or even as a workspace for laptops and books. The smooth surface is easy to clean and maintain, ensuring a hygienic and tidy environment. With its ergonomic design and versatile functionality, the Berries Rectangle Activity Table is a must-have for any educational or recreational setting. Whether it's used for collaborative learning, group activities, or individual work, this table offers a comfortable and engaging space that promotes productivity and creativity. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.