
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Driftwood Gray/Coastal Blue/Gray
Mfr # 6413JCA452
Zoro # G711900276
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA452
Zoro #
G711900276
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The driftwood gray, coastal blue, and gray color combination adds a touch of sophistication and modernity to any space, making it an ideal choice for classrooms, playrooms, or even home offices. The spacious rectangular surface of the table offers ample room for various activities, such as arts and crafts, group projects, or even as a study area. The smooth laminate finish not only enhances the aesthetic appeal but also makes it easy to clean and maintain. Equipped with adjustable legs, this table can be customized to accommodate different heights, ensuring a comfortable and ergonomic experience for users of all ages. The sturdy steel legs provide stability and support, allowing for a secure and wobble-free workspace. Whether used in a school, daycare, or home setting, the Berries Rectangle Activity Table is a versatile and practical piece of furniture that promotes creativity, collaboration, and productivity. With its durable construction, attractive design, and functional features, this table is sure to enhance any learning or recreational environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.