
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Driftwood Gray/Key Lime/Gray
Mfr # 6413JCA451
Zoro # G911900250
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA451
Zoro #
G911900250
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging space for children to explore, learn, and create. The table features a sturdy construction, ensuring durability and longevity. The driftwood gray tabletop is not only visually appealing but also resistant to scratches and stains, making it ideal for everyday use. The contrasting key lime and gray accents add a vibrant touch to the overall design, creating an inviting and stimulating atmosphere. With an A-height, this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The height is carefully calibrated to promote proper posture and reduce strain on the back and neck, ensuring a healthy and enjoyable learning experience. The spacious rectangular shape of the table allows for ample room to accommodate multiple children, encouraging collaboration and social interaction. Whether it's for group projects, arts and crafts, or simply a place to gather and engage in educational activities, this table offers a versatile and functional space for children to thrive. In addition, the Berries Rectangle Activity Table is easy to clean and maintain, thanks to its smooth and non-porous surface. This feature makes it effortless to wipe away spills and messes, ensuring a hygienic and tidy environment. Overall, the Berries Rectangle Activity Table in driftwood gray/key lime/gray is a stylish, durable, and practical addition to any educational or recreational setting. It provides a comfortable and engaging space for children to learn, create, and collaborate, making it an essential piece of furniture for any learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.