Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Blue/Gray

  • Mfr # 6413JCA003

  • Zoro # G511900216


product price: $507.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCA003
Zoro #
G511900216
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The blue and gray accents on the table's edges add a touch of vibrancy and style, enhancing the overall aesthetic appeal. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even snack time. Its generous dimensions allow multiple children to work together, fostering collaboration and social interaction. The sturdy construction of the table ensures stability and support, even during energetic play or heavy use. Equipped with adjustable legs, this table can be easily customized to accommodate different age groups or seating preferences. The A-height design promotes proper posture and encourages healthy sitting habits, ensuring the comfort and well-being of young learners. Whether used in a classroom, daycare center, or home setting, the Berries Rectangle Activity Table in freckled gray/blue/gray is a versatile and durable piece of furniture that combines functionality, style, and comfort. It provides a dedicated space for children to engage in various activities, promoting creativity, learning, and social interaction. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.