
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Green/Gray
Mfr # 6413JCA119
Zoro # G011900143
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA119
Zoro #
G011900143
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray/green/gray color scheme that adds a touch of vibrancy and style to any room. The freckled gray tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The rectangular shape of the table offers ample space for various activities, such as arts and crafts, group projects, or even as a study area. Its generous dimensions allow multiple children to work together, fostering collaboration and teamwork. Constructed from high-quality materials, this activity table is built to withstand the rigors of daily use. The sturdy legs provide excellent stability, ensuring that the table remains steady during even the most energetic activities. Additionally, the table's height is specifically designed to accommodate young learners, promoting proper posture and reducing strain on their backs. Whether used in a classroom, daycare center, or even at home, the Berries Rectangle Activity Table is a versatile and practical piece of furniture. Its attractive design, durability, and functionality make it an excellent investment for educators, parents, and caregivers who prioritize creating a conducive learning environment for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.