
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Red/Gray
Mfr # 6413JCA008
Zoro # G711900047
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA008
Zoro #
G711900047
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that it can withstand the rigors of daily use. The red and gray accents add a pop of color to the overall design, making it visually stimulating for children. The rectangular shape of the table offers ample space for multiple children to engage in various activities simultaneously. Whether it's drawing, coloring, building blocks, or playing board games, this table provides a spacious and organized area for children to explore their creativity and enhance their cognitive skills. Equipped with sturdy steel legs, this activity table offers exceptional stability and support. The legs are adjustable, allowing you to customize the height according to the needs of the children using it. This feature ensures that the table can grow with the children, accommodating their changing needs as they progress through different developmental stages. With its durable construction, vibrant design, and adjustable height, the Berries Rectangle Activity Table is a reliable and versatile piece of furniture that promotes a conducive learning and play environment for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.