
Berries Rectangle Activity Table, 30 in. x 72 in., A-height, Freckled Gray/Yellow/Gray
Mfr # 6413JCA007
Zoro # G711900177
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCA007
Zoro #
G711900177
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an A-height, this table is perfectly suited for children and young students, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms or playrooms where accidents are bound to happen. The yellow and gray accents on the table's edges add a touch of vibrancy and style, creating an inviting and engaging atmosphere. The rectangular shape of the table offers ample space for multiple children to work, play, or collaborate together. Whether it's for arts and crafts, group projects, or simply a place to gather and socialize, this table provides a versatile platform for various activities. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. With its sturdy construction and adjustable height, this table can accommodate children of different ages and sizes, promoting inclusivity and adaptability. The A-height is specifically designed for younger children, allowing them to comfortably sit or stand while engaging in activities. The table's legs are made of powder-coated steel, providing stability and strength. Overall, the Berries Rectangle Activity Table in freckled gray/yellow/gray is a practical and aesthetically pleasing addition to any educational or recreational setting. Its durability, versatility, and ergonomic design make it an excellent investment for fostering creativity, collaboration, and learning among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.