Zoro Homepage

Berries Rectangle Activity Table, 30 in. x 72 in., A-height -Gray/Key Lime/Gray

  • Mfr # 6413JCA130

  • Zoro # G811900053


product price: $504.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6413JCA130
Zoro #
G811900053
UPC #
-
Country of Origin
United States

Description

The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with an A-height, this table is perfectly suited for young children, providing them with a comfortable and ergonomic workspace. Crafted with utmost attention to detail, this table features a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for messy art projects or group activities. The gray and key lime color combination adds a vibrant and playful touch to any space, stimulating creativity and imagination. With ample surface area, this activity table offers plenty of room for multiple children to work together or engage in individual tasks. The rectangular shape allows for easy placement against walls or in corners, optimizing space utilization. Whether it's for drawing, coloring, building blocks, or even snack time, this table provides a dedicated area for children to engage in various activities, promoting social interaction and fostering a sense of community. The Berries Rectangle Activity Table also features adjustable height legs, allowing it to accommodate children of different ages and sizes. This adaptability ensures that the table can grow with the child, providing a comfortable and ergonomic workspace throughout their early years. Overall, the Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches, with its A-height and gray/key lime/gray color scheme, is a versatile, durable, and visually appealing addition to any educational or recreational setting. It offers a dedicated space for children to learn, play, and explore their creativity, making it an essential piece of furniture for any classroom or playroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.