
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Key Lime/Gray
Mfr # 6413JCE130
Zoro # G311900386
product price: $507.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE130
Zoro #
G311900386
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the dimensions of 30 inches by 72 inches is a versatile and functional addition to any learning or recreational environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a captivating color combination of Freckled Gray, Key Lime, and Gray, which adds a vibrant and playful touch to any room. The freckled gray laminate tabletop is not only visually appealing but also highly durable, ensuring long-lasting use even in high-traffic areas. The key lime-colored edge banding adds a pop of color while protecting the table from everyday wear and tear. Crafted with children's safety in mind, the Berries Rectangle Activity Table is equipped with rounded corners and edges, minimizing the risk of accidents and injuries. The sturdy steel legs are adjustable in height, allowing for customization to suit the needs of different age groups or activities. With its ample surface area, this table provides plenty of space for various activities such as arts and crafts, group projects, or even as a study area. Whether used in a classroom, daycare, library, or playroom, the Berries Rectangle Activity Table offers a versatile and engaging space for children to learn, create, and interact. Its durable construction, vibrant colors, and ergonomic design make it a practical and visually appealing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.