
Berries Rectangle Activity Table, 30 in. x 72 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6413JCE112
Zoro # G811899814
product price: $385.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCE112
Zoro #
G811899814
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate material that is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The E-height of this table is specifically designed for early childhood education, making it suitable for children aged 2 to 5 years old. The height is perfect for little ones to comfortably sit and engage in activities without straining their posture. It promotes proper ergonomics and encourages healthy sitting habits from an early age. The table comes in a stylish combination of freckled gray, navy, and gray, adding a touch of modernity to any space. The colors are vibrant and visually appealing, stimulating children's creativity and imagination. The rectangular shape provides ample space for multiple children to work together, fostering collaboration and social interaction. With its sturdy construction, child-friendly design, and attractive color scheme, the Berries Rectangle Activity Table is an excellent investment for any educational or recreational setting. It offers a dedicated space for children to learn, play, and explore, promoting their cognitive and social development. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.