
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6413JCM450
Zoro # G111900050
product price: $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM450
Zoro #
G111900050
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture that is perfect for any educational or recreational setting. This mobile table comes in a stylish driftwood gray color with gray accents, adding a touch of sophistication to any space. Crafted with durability in mind, this activity table is constructed with a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The sturdy steel legs are coated with a gray powder finish, ensuring long-lasting use and stability. With its mobile design, this table can easily be moved around to accommodate different activities or to create flexible learning environments. The spacious tabletop provides ample space for multiple users to work, play, or engage in group activities. Whether it's for arts and crafts, group projects, or collaborative learning, this table offers a large surface area that promotes interaction and creativity. The rectangular shape allows for easy placement against walls or in the center of a room, maximizing space utilization. Designed with safety in mind, the Berries Rectangle Activity Table features rounded corners and edges, reducing the risk of accidents and injuries. The adjustable height feature allows for customization to suit different age groups or preferences, making it suitable for children and adults alike. Overall, the Berries Rectangle Activity Table in driftwood gray/gray/gray is a versatile, durable, and stylish addition to any educational or recreational environment. Its mobile design, spacious surface area, and adjustable height make it a practical choice for classrooms, libraries, playrooms, or any space where collaborative learning and creativity are encouraged. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.