
Berries Rectangle Activity Table, 30 in. x 72 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6413JCM119
Zoro # G611900222
product price:Â $692.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6413JCM119
Zoro #
G611900222
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Activity Table in the size of 30 inches by 72 inches is a versatile and functional piece of furniture designed to enhance any learning or recreational environment. This mobile table, featuring a charming combination of freckled gray, green, and gray colors, is perfect for classrooms, playrooms, libraries, or any space where collaborative activities take place. Crafted with utmost precision and durability, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The edges are rounded for added safety, preventing any accidental bumps or injuries during active play. The mobility of this table is a standout feature, allowing for effortless rearrangement and adaptability to different settings. Equipped with four sturdy casters, two of which are locking, this table can be easily moved around or securely fixed in place as needed. This feature is particularly beneficial for educators or parents who constantly seek to create dynamic learning environments or reconfigure spaces to accommodate various activities. The generous dimensions of the table provide ample space for multiple children to engage in collaborative projects, group discussions, or arts and crafts activities. The rectangular shape promotes a sense of inclusivity and encourages interaction among users. Whether it's for group work, individual study, or recreational play, this table offers a versatile platform that caters to diverse needs and preferences. Overall, the Berries Rectangle Activity Table in freckled gray, green, and gray is a reliable, mobile, and spacious piece of furniture that combines functionality, durability, and aesthetic appeal. It is an excellent addition to any educational or recreational setting, fostering creativity, collaboration, and engagement among users. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.