
Berries Rectangle Dry Erase Table, 24 in. x 36 in., Mobile, Write-n-Wipe/Black/Black
Mfr # 6478JCM420
Zoro # G411994162
product price: $610.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6478JCM420
Zoro #
G411994162
UPC #
-
Country of Origin
United States
Description
The Berries Rectangle Dry Erase Table is a versatile and functional piece of furniture that combines the benefits of a traditional table with the convenience of a dry erase surface. Measuring 24 inches by 36 inches, this mobile table is perfect for classrooms, offices, or any space where collaboration and creativity are encouraged. The table features a durable write-n-wipe surface that allows users to write, draw, and erase effortlessly. Whether it's brainstorming ideas, solving math problems, or simply jotting down notes, this table provides a smooth and easy-to-clean surface that is ideal for any writing or drawing activity. The black color of the write-n-wipe surface adds a touch of sophistication and elegance to any environment. Designed with mobility in mind, this table is equipped with four sturdy casters that allow for easy movement and positioning. Whether you need to rearrange your classroom layout or create a collaborative workspace, this table can be effortlessly rolled to the desired location. The casters also feature a locking mechanism, ensuring stability and safety during use. Constructed with high-quality materials, this table is built to withstand the demands of daily use. The sturdy frame and legs provide excellent stability, while the scratch-resistant surface ensures long-lasting durability. Additionally, the table's sleek and modern design adds a touch of style to any space. Overall, the Berries Rectangle Dry Erase Table is a practical and versatile piece of furniture that promotes creativity, collaboration, and organization. With its mobile design, durable construction, and convenient write-n-wipe surface, this table is a valuable addition to any classroom, office, or collaborative space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.