
Berries Round Activity Table, 36 in. Diameter, A-height, Freckled Gray/Gray/Gray
Mfr # 6488JCA000
Zoro # G911899967
product price: $351.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCA000
Zoro #
G911899967
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter and A-height is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, reading, and even snack time. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches and stains, ensuring it can withstand the rigors of daily use. The freckled gray finish adds a touch of style and sophistication, while the gray edge banding provides extra protection against chipping and wear. The A-height design of this table is specifically tailored to accommodate young learners, allowing them to comfortably sit and engage in activities without straining their posture. The round shape promotes inclusivity and encourages collaboration, as it eliminates any corners or edges that may cause discomfort or hinder movement. With its ample surface area, this table provides plenty of space for multiple children to work and play together. The smooth tabletop is easy to clean, making it a breeze to maintain a tidy and organized learning environment. The Berries Round Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for both educators and parents. Whether used in a classroom, daycare, or home setting, this table is a versatile and durable choice that will enhance any learning or play space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.