
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6488JCM130
Zoro # G411900477
product price: $595.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM130
Zoro #
G411900477
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The color scheme of this table is a delightful combination of freckled gray, key lime, and gray, adding a vibrant touch to any space. The lively colors not only create an inviting atmosphere but also stimulate creativity and engagement among children. With its round shape, this activity table promotes inclusivity and encourages interaction among users. It provides ample space for group projects, arts and crafts, or even snack time. The smooth surface allows for easy cleaning, ensuring a hygienic environment for children. Whether used in a classroom, daycare, or recreational center, the Berries Round Activity Table offers a versatile and mobile solution for collaborative learning and play. Its durable construction, vibrant color scheme, and ample surface area make it an excellent choice for educators and caregivers seeking a functional and engaging addition to their space. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.