
Berries Round Activity Table, 36 in. Diameter, Mobile, Freckled Gray/Teal/Gray
Mfr # 6488JCM005
Zoro # G011900839
product price: $595.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6488JCM005
Zoro #
G011900839
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 36-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a set of sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, ensuring a smooth and resilient surface that can withstand spills, scratches, and general wear and tear. The edges are reinforced with a protective banding, adding an extra layer of durability and preventing chipping or damage. The color scheme of this table is a delightful combination of freckled gray, teal, and gray, adding a touch of vibrancy and visual appeal to any space. The neutral gray tones create a calming and inviting atmosphere, while the pops of teal add a playful and energetic element. With its round shape, this table encourages interaction and collaboration among children. It provides ample space for multiple children to gather around and engage in various activities, such as arts and crafts, group projects, or even snack time. The smooth surface is easy to clean, making it a breeze to maintain cleanliness and hygiene in any setting. Whether it's used in a classroom, daycare, or recreational center, the Berries Round Activity Table is a versatile and practical choice. Its mobility, durability, and attractive design make it a valuable addition to any educational or play environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.