
Berries Round Activity Table, 42 in. Diameter, A-height, Freckled Gray/Gray/Gray
Mfr # 6468JCA000
Zoro # G711899549
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCA000
Zoro #
G711899549
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, A-height, and Freckled Gray/Gray/Gray color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and functional space for various activities. Crafted with utmost precision and attention to detail, this round activity table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches, stains, and spills, making it perfect for everyday use in classrooms, playrooms, or daycare centers. The A-height of this table is specifically designed for children aged 4 to 6 years, allowing them to comfortably sit and engage in various activities such as arts and crafts, puzzles, board games, or group discussions. The 42-inch diameter provides ample space for multiple children to gather around and collaborate on projects or simply enjoy each other's company. The gray-colored legs and edge banding not only add a modern and sophisticated touch but also ensure stability and support. The adjustable levelers on the legs allow for easy customization, ensuring a level surface on any type of flooring. With its versatile design and neutral color scheme, the Berries Round Activity Table seamlessly blends into any existing decor or color scheme. It is a perfect addition to any educational or recreational setting, promoting creativity, collaboration, and social interaction among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.