
Berries Round Activity Table, 42 in. Diameter, E-height, Freckled Gray/Yellow/Gray
Mfr # 6468JCE007
Zoro # G211900226
product price: $390.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCE007
Zoro #
G211900226
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter, E-height, and featuring a captivating Freckled Gray/Yellow/Gray color combination is a versatile and engaging addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and functional space for various activities. Crafted with utmost attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it ideal for busy classrooms, playrooms, or daycare centers. The attractive Freckled Gray/Yellow/Gray color scheme adds a vibrant touch to any space, stimulating creativity and enhancing the overall aesthetic appeal. The E-height of this table is specifically designed for early childhood settings, accommodating young learners perfectly. The 42-inch diameter provides ample space for multiple children to gather around and engage in collaborative activities, such as group projects, arts and crafts, or board games. The round shape promotes inclusivity and encourages interaction, allowing children to easily communicate and share ideas. Equipped with adjustable legs, this activity table can be customized to suit the height requirements of different age groups, ensuring ergonomic comfort for all users. The smooth edges and rounded corners prioritize safety, minimizing the risk of accidents or injuries during playtime. Whether used in a classroom, library, or recreational area, the Berries Round Activity Table in a 42-inch diameter, E-height, and Freckled Gray/Yellow/Gray color scheme is a versatile and visually appealing addition that promotes active learning, collaboration, and creativity among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.