
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Purple/Gray
Mfr # 6468JCM004
Zoro # G311900713
product price:Â $585.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM004
Zoro #
G311900713
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments or dynamic play spaces. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it maintains its pristine appearance even after years of active use. The freckled gray/purple/gray color scheme adds a touch of vibrancy and liveliness to any space, making it visually appealing for children and adults alike. With a spacious 42-inch diameter, this round table provides ample surface area for various activities. Whether it's group projects, arts and crafts, or board games, there is plenty of room for everyone to gather around and engage in collaborative learning or play. The smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. The Berries Round Activity Table is not only functional but also highly practical. It is adjustable in height, allowing it to accommodate children of different ages and sizes. The table's height can be easily modified to create an ergonomic and comfortable workspace for children, promoting proper posture and reducing strain. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile, freckled gray/purple/gray is a versatile, durable, and visually appealing addition to any educational or recreational setting. Its mobility, durability, and adjustable height make it an excellent investment for classrooms, playrooms, or any space where children gather to learn and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.