
Berries Round Activity Table, 42 in. Diameter, Mobile, Freckled Gray/Teal/Gray
Mfr # 6468JCM005
Zoro # G911901028
product price: $634.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM005
Zoro #
G911901028
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative projects or group activities. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and spills. The edges are reinforced with a protective T-mold banding, preventing chipping and ensuring longevity. The eye-catching color combination of freckled gray, teal, and gray adds a vibrant touch to any space, making it visually appealing for children and adults alike. The round shape of the table promotes inclusivity and encourages interaction, as it eliminates any corners or barriers that may hinder communication. With a generous 42-inch diameter, this table provides ample space for multiple children to work comfortably. Whether it's for arts and crafts, group discussions, or collaborative learning activities, this table offers a spacious and inviting surface for children to engage and explore. The Berries Round Activity Table is not only functional but also safe for children. It meets or exceeds all safety standards, ensuring peace of mind for parents and educators. Its height is adjustable, allowing for customization to suit different age groups and activities. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile design, and freckled gray/teal/gray color scheme is a versatile, durable, and visually appealing addition to any learning environment. It promotes collaboration, creativity, and inclusivity, making it an ideal choice for classrooms, playrooms, and daycare centers. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.