
Berries Round Activity Table, 42 in. Diameter, Mobile, Maple/Maple/Gray
Mfr # 6468JCM251
Zoro # G811900688
product price: $466.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6468JCM251
Zoro #
G811900688
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 42-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative learning environments or dynamic play spaces. Crafted with a durable maple laminate tabletop, this activity table is built to withstand the rigors of daily use. The smooth surface is easy to clean, ensuring a hygienic and tidy learning environment. The maple finish adds a touch of warmth and elegance to any space, while the gray edge banding provides a sleek and modern look. With its round shape, this table encourages interaction and engagement among children. It creates a sense of inclusivity, allowing everyone to have a seat at the table and participate in group activities. Whether it's for group discussions, arts and crafts, or board games, this table provides ample space for multiple children to comfortably work and play together. The Berries Round Activity Table is designed with safety in mind. The rounded edges and corners minimize the risk of accidents, ensuring a worry-free environment for children. The adjustable height feature allows for customization, accommodating children of different ages and sizes. Overall, the Berries Round Activity Table in a 42-inch diameter, mobile version, with its maple/maple/gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational or recreational setting. It promotes collaboration, creativity, and inclusivity, making it an excellent choice for classrooms, playrooms, daycare centers, and more. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.