
Berries Round Activity Table, 48 in. Diameter, A-height, Freckled Gray/Orange/Gray
Mfr # 6433JCA114
Zoro # G311901048
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCA114
Zoro #
G311901048
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, A-height, and adorned in a captivating combination of Freckled Gray, Orange, and Gray, is a versatile and vibrant addition to any learning or recreational environment. This meticulously crafted table is designed to provide a comfortable and engaging space for children to explore, create, and collaborate. Constructed with durability in mind, the table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of rigorous use. The sturdy steel legs are powder-coated for added strength and stability, while the adjustable levelers ensure a perfectly balanced surface on any type of flooring. The round shape of the table promotes inclusivity and encourages interaction among children, fostering a sense of community and cooperation. Its generous 48-inch diameter provides ample space for multiple children to gather around, making it ideal for group activities, discussions, or arts and crafts projects. The eye-catching color scheme of Freckled Gray, Orange, and Gray adds a playful touch to any space, stimulating children's imagination and creativity. Whether used in a classroom, library, daycare center, or playroom, this table effortlessly blends into any decor, creating an inviting and stimulating environment. With its exceptional quality, versatile design, and vibrant aesthetics, the Berries Round Activity Table in a 48-inch diameter, A-height, and Freckled Gray/Orange/Gray color combination is a perfect choice for educators, parents, and caregivers who prioritize both functionality and aesthetics in their learning spaces. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.