Shop ZORO SELECT

Clean Room Chair Ergonomic Chair, Adjustable Arms, 21-1/2" to 29" Height, Vinyl, Black

  • Mfr # BR-NCR-VMBCH-CR-T1-A1-CF-CC-8540
  • Zoro # G6700482

product price: 
$
596.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Seat Height Range
21-1/2" to 29"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BR-NCR-VMBCH-CR-T1-A1-CF-CC-8540
Zoro #
G6700482
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2" to 29"
Seat Width
18 1/2 in
Seat Depth
17 in
Back Height
11 1/2 in
Back Width
16 1/2 in
Seat Height - Maximum
29 in
Seat Thickness
2 1/2 in
For Workbench Height
32 to 36 in
Seat Height - Minimum
21 1/2 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Rolling
Base Material
Aluminum
Item
Ergonomic Chair
Series
Class 100
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Frame Material
Cast Aluminum
Number of Casters
5
Seat Tilt Forward
8 Degrees
Standards
ANSI/BIFMA, CAL 117
Back Tilt Forward
10.5 Degrees
Foot Support
Yes
Seat Tilt Backward
3 Degrees
Back Tilt Backward
13.5 Degrees
Number of Glides
0
Cleanroom Class
ISO 5
Assembly
No
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
Arm Adjustment
3 1/2 in
Cushion Material
Polyurethane
Arm Type
Adjustable
ESD-Safe
Not ESD Safe
Includes Arms
Arms Included
Chair Weight
45 lb
Wire Color
Black

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products