
Berries Round Activity Table, 48 in. Diameter, E-height, Freckled Gray/Black/Black
Mfr # 6433JCE180
Zoro # G211899896
product price: $445.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCE180
Zoro #
G211899896
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter, E-height, and featuring a captivating Freckled Gray/Black/Black color combination is a versatile and stylish addition to any learning or recreational environment. This table is specifically designed to cater to the needs of children, providing them with a comfortable and engaging space for various activities. Crafted with utmost precision and attention to detail, this round activity table boasts a sturdy construction that ensures durability and longevity. The high-pressure laminate tabletop is not only resistant to scratches and stains but also easy to clean, making it ideal for messy art projects or group activities. The table's edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood settings, allowing young learners to comfortably sit or stand while engaging in various activities. Whether it's for group discussions, arts and crafts, or even snack time, this table provides ample space for multiple children to gather around and interact. The eye-catching Freckled Gray/Black/Black color combination adds a touch of modernity and sophistication to any space. It effortlessly blends with any existing decor, making it a versatile choice for classrooms, playrooms, libraries, or even home settings. With its exceptional quality, functionality, and aesthetic appeal, the Berries Round Activity Table in a 48-inch diameter, E-height, and Freckled Gray/Black/Black color combination is a must-have for any environment that aims to foster creativity, collaboration, and learning among children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.