Kahlo Training Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Mahogany
- Mfr # MTPL4224MHBK
- Zoro # G505740149
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Width
42
Length
24
Height
29
Tabletop Material
Wood, Metal
Tabletop Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPL4224MHBK
- Zoro #
- G505740149
- UPC #
- 192357129999
- Country of Origin
- China
- Item
- Kahlo Training Tables
- Tabletop Material
- Wood, Metal
- Tabletop Color
- Mahogany
- Leg Color
- Black
- Color
- Mahogany/ Black
Dimensions
- Width
- 42
- Length
- 24
- Height
- 29
- Size
- 42" x 24"
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 42-inch long and 24-inch deep top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.