
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Purple/Gray
Mfr # 6433JCM004
Zoro # G211900561
product price: $635.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM004
Zoro #
G211900561
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating collaborative workspaces or group activities. The freckled gray, purple, and gray color scheme adds a touch of vibrancy and modernity to any environment. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The rounded edges provide added safety, minimizing the risk of accidents or injuries during playtime or learning sessions. With a generous 48-inch diameter, this table offers ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table provides a spacious and comfortable surface for children to work and play on. The mobile base features four sturdy casters, allowing for easy movement and reconfiguration of the table to accommodate different activities or classroom layouts. The locking mechanism ensures stability and prevents unwanted shifting during use. The Berries Round Activity Table in freckled gray, purple, and gray is not only functional but also aesthetically pleasing. Its contemporary design and vibrant color scheme make it a visually appealing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.