
Berries Round Activity Table, 48 in. Diameter, Mobile, Freckled Gray/Red/Gray
Mfr # 6433JCM008
Zoro # G311900492
product price: $689.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6433JCM008
Zoro #
G311900492
UPC #
-
Country of Origin
United States
Description
The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating collaborative workspaces or group activities. The freckled gray/red/gray color combination adds a vibrant touch to any environment, making it visually appealing for children and adults alike. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting performance and easy maintenance. The rounded edges provide added safety, minimizing the risk of accidents or injuries during playtime. With a generous 48-inch diameter, this table offers ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, puzzles, or group discussions, this table provides a comfortable and spacious surface for children to work and interact together. The mobile base features four sturdy casters, allowing for effortless movement and quick reconfiguration of the learning environment. This feature is particularly beneficial for teachers or caregivers who need to adapt the space to accommodate different activities or group sizes. Overall, the Berries Round Activity Table in a 48-inch diameter, mobile design, and freckled gray/red/gray color scheme is a versatile, durable, and visually appealing addition to any educational or recreational setting. It promotes collaboration, creativity, and active learning while ensuring safety and ease of use for both children and adults. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.