Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Round Activity Table, 48 in. Diameter, Mobile -Gray/Key Lime/Gray

  • Mfr # 6433JCM130

  • Zoro # G111900678


product price: $613.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6433JCM130
Zoro #
G111900678
UPC #
-
Country of Origin
United States

Description

The Berries Round Activity Table in a 48-inch diameter is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table features a mobile base that allows for easy rearrangement and flexibility in creating different learning or activity spaces. The table's sleek and modern design is enhanced by its color combination of gray and key lime, adding a vibrant touch to any environment. The gray tabletop provides a neutral backdrop for various activities, while the key lime-colored edge banding adds a pop of color and durability to the table's edges. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-pressure laminate, ensuring resistance to scratches, stains, and general wear and tear. The sturdy steel legs are powder-coated for added strength and stability, making this table a reliable choice for busy classrooms or playrooms. With its generous 48-inch diameter, this round table provides ample space for group activities, collaborative projects, or individual work. Its smooth surface allows for easy cleaning and maintenance, making it a practical choice for busy educators or parents. Whether used for arts and crafts, group discussions, or as a gathering spot for snacks and meals, the Berries Round Activity Table in gray/key lime/gray is a versatile and stylish addition to any learning or play environment. Its mobility, durability, and vibrant color combination make it a standout choice for educators, parents, and children alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.