Berries Six Leaf Activity Table, 60 in., A-height, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6458JCA131

  • Zoro # G111900067


product price: $578.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCA131
Zoro #
G111900067
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in a 60-inch size, with an A-height, is a versatile and functional addition to any classroom or play area. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a unique six-leaf shape, allowing for ample space for multiple children to work and play together. Its generous size of 60 inches ensures that there is plenty of room for various activities, such as arts and crafts, group projects, or even snack time. The A-height design is specifically tailored for younger children, providing them with a comfortable and ergonomic workspace. The table is constructed with durability in mind, featuring a sturdy freckled gray laminate top that is resistant to scratches and stains. The coastal blue and gray accents add a touch of vibrancy and style to the overall design, making it visually appealing for both children and adults. With its versatile design and durable construction, the Berries Six Leaf Activity Table is not only suitable for classrooms but also for playrooms, daycare centers, or even at home. It encourages collaborative learning and fosters social interaction among children, promoting teamwork and communication skills. Overall, the Berries Six Leaf Activity Table is a reliable and practical choice for any educational or recreational setting. Its spacious design, comfortable height, and attractive color scheme make it an excellent investment for creating an engaging and inviting space for children to learn, play, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.