Zoro Homepage

Berries Six Leaf Activity Table, 60 in., E-height, Freckled Gray/Green/Gray

  • Mfr # 6458JCE119

  • Zoro # G511900797


product price: $578.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6458JCE119
Zoro #
G511900797
UPC #
-
Country of Origin
United States

Description

The Berries Six Leaf Activity Table in the 60-inch size, with an E-height, is a versatile and functional piece of furniture designed specifically for children. With its freckled gray/green/gray color scheme, this table adds a vibrant touch to any classroom, playroom, or daycare setting. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The laminate surface also makes it easy to clean, ensuring a hygienic environment for children to work and play. The table's sturdy construction includes steel legs with adjustable levelers, providing stability on any surface. The six-leaf design of this activity table offers ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or even snack time, this table provides a spacious and organized area for children to gather and collaborate. The E-height of this table is specifically designed for early childhood education, accommodating children aged 3 to 6 years old. The height is ergonomically appropriate, promoting proper posture and comfortable seating for young learners. With its attractive color combination of freckled gray, green, and gray, this Berries Six Leaf Activity Table not only enhances the visual appeal of any space but also stimulates creativity and imagination in children. It seamlessly blends into any classroom or playroom decor, creating a welcoming and engaging environment for young minds to thrive. Overall, the Berries Six Leaf Activity Table in the 60-inch size, with an E-height and freckled gray/green/gray color scheme, is a durable, versatile, and aesthetically pleasing addition to any educational or recreational setting for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.