
Berries Square Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Gray/Gray
Mfr # 6418JCE450
Zoro # G111900630
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE450
Zoro #
G111900630
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with durability and style in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with a sturdy construction, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring its longevity and easy maintenance. The driftwood gray finish adds a touch of elegance and sophistication, while the gray legs and edges provide a sleek and modern look. With an E-height design, this table is specifically tailored for early childhood education settings. The height is ideal for young children, allowing them to comfortably sit and engage in activities without straining their posture. The square shape provides ample space for multiple children to work together, fostering collaboration and teamwork. The Berries Square Activity Table is not only functional but also safe for children. The rounded corners and edges minimize the risk of accidents and injuries, making it a reliable choice for busy learning environments. Additionally, the adjustable legs ensure stability on uneven surfaces, providing a secure and steady workspace. Whether used in a classroom, daycare, or home setting, the Berries Square Activity Table in driftwood gray/gray/gray is a versatile and durable piece of furniture that promotes creativity, learning, and social interaction. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.