
Berries Square Activity Table, 48 in. x 48 in., E-height, Driftwood Gray/Key Lime/Gray
Mfr # 6418JCE451
Zoro # G611900659
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE451
Zoro #
G611900659
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with durability and style in mind, this table is perfect for group activities, arts and crafts, or even as a gathering spot for snacks and meals. Crafted with a sturdy and long-lasting construction, this table is built to withstand the rigors of daily use. The driftwood gray tabletop provides a neutral and sophisticated backdrop, while the key lime and gray accents add a pop of color and vibrancy to any space. The combination of these colors creates a visually appealing and modern aesthetic that will complement any decor. The E-height of this table is specifically designed for early childhood settings, making it the ideal height for young children to comfortably sit and engage in activities. The square shape allows for easy access from all sides, promoting interaction and collaboration among children. With ample surface area, this table provides plenty of space for multiple children to work and play together. The smooth and easy-to-clean surface ensures that spills and messes can be quickly wiped away, making maintenance a breeze. Whether used in a classroom, daycare, or home setting, the Berries Square Activity Table is a versatile and practical choice. Its durable construction, stylish design, and child-friendly features make it a valuable addition to any space where children learn, create, and play. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.