
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Green/Gray
Mfr # 6418JCE119
Zoro # G411899948
product price:Â $456.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCE119
Zoro #
G411899948
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring a smooth and easy-to-clean surface that is resistant to scratches and stains. The edges are rounded for added safety, preventing any accidental bumps or injuries. The E-height of this table is specifically designed for early childhood education settings, making it the ideal height for young children to comfortably sit and engage in activities. The table comes in a charming combination of freckled gray, green, and gray, adding a touch of vibrancy to any space. With its spacious 48-inch by 48-inch size, this table provides ample space for multiple children to work and play together. It encourages collaboration and social interaction, fostering a sense of community and teamwork among young learners. Whether used in a classroom, daycare, or home setting, the Berries Square Activity Table is a versatile and practical choice. It offers a dedicated space for children to explore their creativity, develop fine motor skills, and engage in hands-on learning experiences. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.