
Berries Square Activity Table, 48 in. x 48 in., E-height, Freckled Gray/Navy/Gray
Mfr # 6418JCE112
Zoro # G211899841
product price: $451.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE112
Zoro #
G211899841
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and even snack time. Crafted with durability in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality materials that are resistant to scratches and stains, ensuring its longevity and easy maintenance. The freckled gray/navy/gray color combination adds a touch of modernity and sophistication to any space, making it visually appealing for both children and adults. The E-height of this table is specifically designed for early childhood education settings, allowing young learners to comfortably engage in activities while seated on chairs or stools. The square shape provides ample space for multiple children to work together, fostering collaboration and social interaction. Additionally, this activity table is equipped with adjustable legs, allowing you to customize the height according to the age and needs of the children using it. This feature ensures ergonomic comfort and promotes proper posture during activities. With its practical design and durable construction, the Berries Square Activity Table is a reliable and versatile piece of furniture that will enhance any learning environment. Whether used in a classroom, daycare, or playroom, this table provides a safe and engaging space for children to explore their creativity and learn through hands-on experiences. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.