
Berries Square Activity Table, 48 in. x 48 in., E-height, Maple/Black/Black
Mfr # 6418JCE011
Zoro # G711899969
product price: $384.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCE011
Zoro #
G711899969
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with the utmost attention to detail, this table is crafted to provide a comfortable and engaging learning environment for children. The table features a sturdy construction, ensuring durability and longevity. The maple laminate tabletop is not only visually appealing but also resistant to scratches and stains, making it perfect for daily use. The black edge banding adds an extra layer of protection, preventing any potential damage from accidental bumps or rough handling. With an E-height, this table is specifically designed for early childhood education settings. The height is ideal for young learners, allowing them to comfortably sit and engage in various activities such as arts and crafts, puzzles, or group projects. The spacious 48-inch by 48-inch surface provides ample space for multiple children to work together, fostering collaboration and teamwork. The Berries Square Activity Table also features adjustable legs, ensuring that it can accommodate children of different heights. This adaptability allows for a customized learning experience, promoting inclusivity and accessibility for all students. In addition to its functional design, this table boasts a sleek and modern aesthetic. The combination of the maple tabletop and black legs creates a contemporary look that seamlessly blends into any classroom or play area decor. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its E-height and maple/black/black color scheme, is a versatile, durable, and visually appealing addition to any educational environment. It provides a comfortable and engaging space for young learners to explore, create, and collaborate, making it an excellent investment for educators and parents alike. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.