
Berries Square Activity Table, 48 in. x 48 in., Mobile, Driftwood Gray/Gray/Gray
Mfr # 6418JCM450
Zoro # G711901068
product price: $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM450
Zoro #
G711901068
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The driftwood gray finish adds a touch of sophistication, while the gray edge banding provides extra protection against everyday wear and tear. With its generous size, this square table provides ample space for multiple children to engage in various activities, such as arts and crafts, puzzles, or group projects. The smooth surface is easy to clean, ensuring a hygienic environment for young learners. The Berries Square Activity Table is not only practical but also designed with safety in mind. The table's rounded corners and edges minimize the risk of accidents, making it suitable for children of all ages. Additionally, the adjustable height feature allows for customization, ensuring that the table can accommodate children of different sizes and needs. Whether used in a classroom, daycare, or recreational center, the Berries Square Activity Table in driftwood gray/gray/gray is a versatile and durable choice that promotes creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.