
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Green/Gray
Mfr # 6418JCM119
Zoro # G311901055
product price:Â $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCM119
Zoro #
G311901055
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The vibrant color combination of freckled gray, green, and gray adds a playful touch to any space, stimulating creativity and imagination. The square shape provides ample space for multiple children to gather around and engage in various activities such as arts and crafts, puzzles, board games, or group discussions. With its generous size, this activity table encourages social interaction and collaboration among children, promoting teamwork and communication skills. It can also be used as a workspace for individual tasks, providing a dedicated area for focused learning or independent play. Whether used in a classroom, daycare center, or at home, the Berries Square Activity Table offers a versatile and mobile solution for creating an engaging and functional learning environment. Its durable construction, vibrant colors, and ample space make it an ideal choice for educators, parents, and caregivers seeking a reliable and attractive activity table for children. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.