
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Orange/Gray
Mfr # 6418JCM114
Zoro # G011901041
product price:Â $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6418JCM114
Zoro #
G011901041
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime or learning activities. The vibrant color combination of freckled gray, orange, and gray adds a playful touch to any space, stimulating creativity and imagination. The bright orange accents create a visually appealing contrast against the neutral gray tones, making this table an attractive focal point in any room. With its generous size, the Berries Square Activity Table provides ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, group projects, or board games, this table offers a spacious and organized surface for children to work and play together. Overall, the Berries Square Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances any learning or play environment. Its mobility, sturdy construction, and vibrant color combination make it an excellent choice for classrooms, daycare centers, playrooms, or any space where children gather to learn, create, and have fun. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.