
Berries Square Activity Table, 48 in. x 48 in., Mobile, Freckled Gray/Yellow/Gray
Mfr # 6418JCM007
Zoro # G111900487
product price:Â $640.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM007
Zoro #
G111900487
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in a size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, making it perfect for collaborative learning environments. Crafted with durability and longevity in mind, this table features a sturdy construction that can withstand the rigors of daily use. The tabletop is made from high-quality laminate material, ensuring resistance to scratches, stains, and spills. The edges are rounded for added safety, preventing any accidental bumps or injuries during playtime. The vibrant color scheme of freckled gray, yellow, and gray adds a playful touch to any space, stimulating creativity and imagination. The bright yellow accents create a cheerful atmosphere, while the neutral gray tones provide a calming backdrop. This combination makes the table visually appealing and suitable for various age groups. With a spacious surface area, the Berries Square Activity Table offers ample space for multiple children to engage in various activities simultaneously. Whether it's arts and crafts, puzzles, or group projects, this table provides a dedicated space for children to explore and learn together. Overall, the Berries Square Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances any learning environment. Its mobility, sturdy construction, and vibrant color scheme make it an excellent choice for classrooms, playrooms, or any space where children gather to learn, play, and create. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.