
Berries Square Activity Table, 48 in. x 48 in., Mobile, Oak/Black/Black
Mfr # 6418JCM210
Zoro # G111901033
product price: $695.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6418JCM210
Zoro #
G111901033
UPC #
-
Country of Origin
United States
Description
The Berries Square Activity Table in the size of 48 inches by 48 inches is a versatile and functional addition to any classroom or play area. Crafted with utmost precision and designed to cater to the needs of young learners, this table offers a spacious and engaging surface for various activities. Constructed with a sturdy oak top, this table ensures durability and longevity, withstanding the rigors of daily use. The sleek black legs provide stability and support, ensuring a safe and secure environment for children to work and play. The combination of oak and black creates a visually appealing contrast, adding a touch of sophistication to any space. One of the standout features of this table is its mobility. Equipped with casters, it can be effortlessly moved around the room, allowing for easy reconfiguration and adaptability to different teaching styles and activities. This feature also makes it convenient for cleaning and storage, as the table can be easily maneuvered to create space or access hard-to-reach areas. The square shape of the table provides ample room for group activities, fostering collaboration and interaction among children. Whether it's for arts and crafts, group projects, or board games, this table offers a spacious and comfortable surface for children to engage in various educational and recreational activities. Overall, the Berries Square Activity Table in the size of 48 inches by 48 inches, with its mobile design and durable construction, is a versatile and practical addition to any learning environment. It combines functionality, style, and convenience, making it an ideal choice for educators and caregivers seeking a reliable and adaptable table for young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.