Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Stacking Chair with Chrome-Plated Legs, 10 in. Ht, Yellow

  • Mfr # 8140JC1007

  • Zoro # G211900363


product price: $62.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8140JC1007
Zoro #
G211900363
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant yellow hue is a versatile and stylish addition to any space. With a height of 10 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant yellow color adds a pop of brightness and cheerfulness to any environment, creating a visually appealing atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children during extended periods of sitting. The contoured seat and backrest offer excellent support, allowing children to focus on their activities without any discomfort. Additionally, the chair's lightweight design enables easy mobility and hassle-free storage when not in use. Furthermore, the Berries Stacking Chair is designed to be stackable, allowing for efficient space utilization. This feature is particularly beneficial for classrooms or playrooms with limited space, as it enables easy organization and tidiness. Constructed with safety in mind, this chair is Greenguard Gold certified, ensuring it meets strict chemical emissions standards and promoting a healthy indoor environment. It is also easy to clean, making maintenance a breeze. Overall, the Berries Stacking Chair with Chrome-Plated Legs in yellow is a practical, stylish, and child-friendly seating option that combines functionality, durability, and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.