Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Green

  • Mfr # 8142JC1119

  • Zoro # G111900012


product price: $70.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142JC1119
Zoro #
G111900012
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant shade of green is a versatile and stylish seating option for any environment. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant green color adds a pop of energy and liveliness to any space, creating a visually appealing atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children during extended periods of sitting. The contoured seat and backrest offer excellent support, allowing children to focus on their activities without any discomfort or distractions. Additionally, the chair's lightweight and stackable design make it easy to store and transport, saving valuable space when not in use. Safety is a top priority, and this chair meets all safety standards, ensuring a worry-free seating experience for both children and adults. The chair's smooth edges and rounded corners prevent any potential injuries, making it suitable for even the most active little ones. Overall, the Berries Stacking Chair with Chrome-Plated Legs in green is a practical, stylish, and comfortable seating solution that combines functionality with aesthetics. Its durability, ergonomic design, and vibrant color make it an excellent choice for any educational or recreational setting, providing a comfortable and engaging environment for children to learn, play, and grow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.