Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Navy

  • Mfr # 8142JC1112

  • Zoro # G311900119


product price: $70.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142JC1112
Zoro #
G311900119
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in Navy is a versatile and stylish seating option that is perfect for any educational or recreational setting. With its sleek design and durable construction, this chair offers both comfort and functionality. The chair features a 12-inch height, making it ideal for young children. It is designed to promote proper posture and provide a comfortable seating experience. The contoured backrest and smooth edges ensure that children can sit for extended periods without discomfort. The navy color adds a touch of sophistication to any space, while the chrome-plated legs provide a modern and polished look. The legs are not only aesthetically pleasing but also sturdy and durable, ensuring that the chair can withstand daily use and last for years to come. One of the standout features of this chair is its stackability. The chairs can be easily stacked on top of each other, allowing for convenient storage and saving valuable space when not in use. This makes it an excellent choice for classrooms, playrooms, or any area where space is limited. Additionally, the chair is easy to clean and maintain. The smooth surface can be wiped down with a damp cloth, making it effortless to keep the chairs looking pristine and hygienic. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Navy is a practical and stylish seating solution that combines comfort, durability, and space-saving design. Whether used in a classroom, daycare, or recreational facility, this chair is sure to enhance any environment with its sleek appearance and functional features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.