
Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Set of 6, Coastal Blue
Mfr # 8142JC6131
Zoro # G311899697
product price:Â $397.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8142JC6131
Zoro #
G311899697
UPC #
743080072986
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a set of six stylish and versatile chairs that are perfect for any educational or recreational setting. With a seat height of 12 inches, these chairs are specifically designed for young children, providing them with a comfortable and supportive seating option. The chairs feature a vibrant Coastal Blue color that adds a pop of color to any space, creating a fun and inviting atmosphere. The chrome-plated legs not only provide a sleek and modern look but also ensure durability and stability, making these chairs suitable for heavy use. One of the standout features of these chairs is their stackability. When not in use, the chairs can be easily stacked on top of each other, saving valuable space and allowing for convenient storage. This feature is particularly beneficial for classrooms or playrooms with limited space. Constructed from high-quality materials, these chairs are built to withstand the rigors of daily use. The sturdy polypropylene shell is resistant to scratches and stains, ensuring that the chairs maintain their pristine appearance for years to come. Additionally, the chairs are easy to clean, requiring only a simple wipe down with a damp cloth. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Coastal Blue is a fantastic addition to any space catering to young children. With their vibrant color, durable construction, and stackability, these chairs offer both style and functionality, making them a valuable investment for any educational or recreational environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.