Shop REGENCY
Additional $350.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dining Cushioned Restaurant Stackable Chair (8 pack)- Black
- Mfr # 8029BK8PK
- Zoro # G6439756
product price:Â
$
436.99
/pk of 8, $54.62/ea
Key Features
Seat Color
Black
Color
Black
Style
Restaurant Stack Chairs
Overall Depth
17
Seat Material
Metal|Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8029BK8PK
- Zoro #
- G6439756
- UPC #
- 843532051672
- Country of Origin
- China
- Seat Color
- Black
- Color
- Black
- Style
- Restaurant Stack Chairs
- Item
- Seating > Stack Seating
- Seat Material
- Metal|Vinyl
- Finish
- Metal|Vinyl
Dimensions
- Overall Depth
- 17
- Overall Height
- 33
- Overall Width
- 16
- Overall Length
- 17
Description
Restaurant Stack Chairs,Black,PK8, Package Quantity 8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.