Berries Stacking Chair with Chrome-Plated Legs, 12 in. Ht, Teal

  • Mfr # 8142JC1005

  • Zoro # G111900074


product price: $73.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142JC1005
Zoro #
G111900074
UPC #
-
Country of Origin
Mexico

Description

The Berries Stacking Chair with Chrome-Plated Legs in a vibrant Teal color is a versatile and stylish seating option for various environments. With a height of 12 inches, this chair is specifically designed for young children, making it perfect for classrooms, daycare centers, playrooms, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The sleek and shiny chrome finish effortlessly complements the vibrant Teal color, creating a visually appealing chair that children will love. The Berries Stacking Chair is not only aesthetically pleasing but also highly functional. Its stackable design allows for easy storage and space-saving when not in use. This feature is particularly beneficial for classrooms or playrooms with limited space. Additionally, the chair's lightweight nature enables children to move it around effortlessly, promoting independence and flexibility. Comfort is not compromised with this chair, as it features a contoured seat and backrest that provide optimal support and promote good posture. The smooth edges and rounded corners ensure safety, preventing any accidental bumps or injuries. Furthermore, the Berries Stacking Chair is easy to clean and maintain, thanks to its non-porous surface. Simply wipe it down with a damp cloth or mild disinfectant to keep it looking fresh and hygienic. Overall, the Berries Stacking Chair with Chrome-Plated Legs in Teal is a fantastic seating option that combines style, durability, functionality, and comfort. Its vibrant color, sleek design, and practical features make it an excellent choice for any child-centered environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.