
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Green
Mfr # 8146JC1119
Zoro # G511900025
product price:Â $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1119
Zoro #
G511900025
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant green color is a versatile and stylish seating option suitable for various environments. With a height of 16 inches, this chair is specifically designed for younger individuals, making it perfect for classrooms, playrooms, daycare centers, and other educational settings. Crafted with utmost precision and attention to detail, this chair features a sturdy construction that ensures durability and longevity. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant green color adds a pop of freshness and liveliness to any space, creating an inviting and stimulating atmosphere. One of the standout features of this chair is its stackable design, allowing for easy storage and space-saving convenience. When not in use, these chairs can be stacked neatly, minimizing clutter and maximizing floor space. This feature is particularly beneficial for classrooms or multi-purpose rooms where flexibility and adaptability are essential. Furthermore, the Berries Stacking Chair is designed with comfort in mind. The contoured seat and backrest provide ergonomic support, promoting proper posture and reducing fatigue, even during extended periods of sitting. The smooth edges and rounded corners ensure safety, making it suitable for children of all ages. In summary, the Berries Stacking Chair with Chrome-Plated Legs in green is a practical, stylish, and comfortable seating solution for educational environments. Its durable construction, vibrant color, stackable design, and ergonomic features make it an excellent choice for creating a functional and visually appealing space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.