
Berries Stacking Chair with Chrome-Plated Legs, 16 in. Ht, Orange
Mfr # 8146JC1114
Zoro # G311900003
product price: $99.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8146JC1114
Zoro #
G311900003
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant orange hue is a versatile and stylish addition to any space. With a height of 16 inches, this chair is specifically designed for young children, making it perfect for classrooms, playrooms, daycare centers, and even at home. Crafted with utmost precision, this chair features a sturdy and durable construction that ensures long-lasting use. The chrome-plated legs not only provide excellent stability but also add a touch of modern elegance to the overall design. The vibrant orange color adds a pop of energy and liveliness to any environment, creating a cheerful and inviting atmosphere. The chair's ergonomic design promotes proper posture and provides optimal comfort for children during extended periods of sitting. The contoured seat and backrest offer excellent support, allowing children to focus and engage in activities without discomfort. Additionally, the chair's lightweight and stackable design make it easy to store and transport, saving valuable space when not in use. Safety is a top priority, and this chair meets all safety standards, ensuring peace of mind for parents and educators alike. The smooth edges and rounded corners eliminate the risk of accidental injuries, making it suitable for even the most active children. Overall, the Berries Stacking Chair with Chrome-Plated Legs in orange is a practical, stylish, and child-friendly seating option that combines functionality with aesthetics. Its vibrant color, sturdy construction, and ergonomic design make it an excellent choice for any educational or recreational setting, providing a comfortable and engaging experience for young children.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.