
Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Blue
Mfr # 8148JC1003
Zoro # G611900093
product price: $111.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8148JC1003
Zoro #
G611900093
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant blue color is a versatile and stylish seating option suitable for various environments. With a height of 18 inches, this chair is designed to provide comfortable seating for children and adults alike. Crafted with durability in mind, this chair features a sturdy construction that can withstand the rigors of everyday use. The chrome-plated legs not only add a touch of elegance but also provide excellent stability and support. The sleek and modern design of the chair effortlessly complements any decor, making it a perfect addition to classrooms, playrooms, waiting areas, or even dining spaces. The vibrant blue color of the chair adds a pop of color to any setting, creating a lively and inviting atmosphere. The smooth and contoured seat and backrest offer ergonomic support, ensuring optimal comfort during extended periods of sitting. Additionally, the chair is stackable, allowing for easy storage and space-saving when not in use. The Berries Stacking Chair is not only visually appealing but also highly functional. It is easy to clean, thanks to its smooth surface, making maintenance a breeze. The chair is also lightweight, making it effortless to move around as needed. Overall, the Berries Stacking Chair with Chrome-Plated Legs in blue is a versatile, durable, and aesthetically pleasing seating option that combines style and functionality. Whether used in educational institutions, recreational spaces, or even at home, this chair provides a comfortable and visually appealing seating solution for individuals of all ages.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.