
Berries Stacking Chair with Chrome-Plated Legs, 18 in. Ht, Red
Mfr # 8148JC1008
Zoro # G711900658
product price: $104.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8148JC1008
Zoro #
G711900658
UPC #
-
Country of Origin
Mexico
Description
The Berries Stacking Chair with Chrome-Plated Legs in a vibrant red color is a versatile and stylish seating option suitable for various environments. With a height of 18 inches, this chair is designed to provide comfortable seating for children and adults alike. Crafted with durability in mind, the chair features a sturdy construction that can withstand the rigors of everyday use. The chrome-plated legs not only add a touch of elegance but also provide excellent stability and support. The sleek and modern design of the chair effortlessly complements any decor, making it a perfect addition to classrooms, playrooms, waiting areas, or even dining spaces. The vibrant red color of the chair adds a pop of color and liveliness to any setting, instantly brightening up the space. The chair is also stackable, allowing for easy storage and space-saving when not in use. This feature makes it ideal for environments where flexibility and efficient use of space are essential. Furthermore, the Berries Stacking Chair is designed with comfort in mind. The contoured seat and backrest provide ergonomic support, ensuring a comfortable seating experience even during extended periods. The smooth edges and rounded corners enhance safety, making it suitable for use around children. Overall, the Berries Stacking Chair with Chrome-Plated Legs in red is a versatile, durable, and stylish seating option that combines functionality with aesthetics. Its vibrant color, sturdy construction, and ergonomic design make it an excellent choice for various settings, providing comfort, style, and practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.